Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-(-)-Salicin, 1 KG

  • Mfr # S23200-1000.0

  • Zoro # G004968013


product price: $4,267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23200-1000.0
Zoro #
G004968013
UPC #
-
Country of Origin
China

Description

CAS Number: 138-52-3
Molecular Weight: 286.3
Chemical Formula: C13H18O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Identification: Conforms to Structure
Purity (HPLC): 98.0 %
Loss on Drying (105C, 4 hrs): 0.5 %
Shipping Weight: 2.2 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.