Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Salicin, 100 Grams

  • Mfr # S23200-100.0

  • Zoro # G816554930


product price: $448.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
D-(-)Salicin
CAS Number
138-52-3
Type
Biochemical Reagents
Molecular Weight
286.3 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23200-100.0
Zoro #
G816554930
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
D-(-)Salicin
CAS Number
138-52-3
Item
D-(-)Salicin, 100 Grams
Type
Biochemical Reagents
Molecular Weight
286.3 g/mol

Description

CAS Number: 138-52-3Molecular Weight: 286.3Chemical Formula: C13H18O7Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White to off white powder Identification: Conforms to Structure Purity HPLC: 98.0 %Loss on Drying 105C, 4 hrs: 0.5 %Shipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.