Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Sorbitol, 25 KG

  • Mfr # S23080-25000.0

  • Zoro # G404967982


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23080-25000.0
Zoro #
G404967982
UPC #
-
Country of Origin
China

Description

CAS Number: 50-70-4
Molecular Weight: 182.2
Chemical Formula: C6H14O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline granule powder
Assay: 99.0 %
Bacterial Endotoxins: 2.5 u/g
Chloride: 50 ppm
Identification: Compiles
Microbial Limits: 100 cfu/g
Nickel (Ni): 1 ppm
pH (10% W/W): 3.5 - 7.0
Reducing Sugar: 0.3 %
Residual Solvents: Meet the requirments
Residue on Ignition: 0.1 %
Sulfate: 50 ppm
Water: 1.5 %
Grade: Meets the current USP specifications
Country of Origin: Report
Shipping Weight: 52 lbs
Shipping Dimensions: 19.00 x 16.50 x 13.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.