Zoro Homepage

D-(+)-Trehalose Dihydrate, 3 KG

  • Mfr # T82000-3000.0

  • Zoro # G404968002


product price: $3,421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T82000-3000.0
Zoro #
G404968002
UPC #
-
Country of Origin
Japan

Description

CAS Number: 6138-23-4
Molecular Weight: 378.3
Chemical Formula: C12H22O11 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 98.0 %
Loss on Drying: 1.5 %
pH: 4.5 - 6.5
Residue on Ignition: 0.05 %
Arsenic (as AS2O3): 1 ppm
Color of Solution (30% solution): 0.100
Heavy Metals (as Pb): 1 ppm
Lead: 0.1 ppm
Salmonella: Negative
Turbidity (30% solution): 0.050
Viable Counts: 300 cfu/g
Yeast and Mold: 100 cfu/g
Coliform Organisms: Negative
Country of Origin: Report
Shipping Weight: 7.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.