Daidzein (4, 7-Dihydroxyisoflavone), 100mg
Mfr # D20010-0.1
Zoro # G803560166
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Shelf Life
18 mo
Container Size
100 mg
Storage Temp.
-20 Degrees C
Solubility
DMSO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D20010-0.1
Zoro #
G803560166
UPC #
-
Country of Origin
China
Dimensions
Container Size
100 mg
Details
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Solubility
DMSO
Item
Daidzein (4,7-Dihydroxyisoflavone)
Form
Powder
Description
Daidzein (4,7-Dihydroxyisoflavone), Container Size 100 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.