Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Daidzein (4, 7-Dihydroxyisoflavone), 25mg

  • Mfr # D20010-0.025

  • Zoro # G703560310


product price: $61.49
/ea

Key Features

Solubility
DMSO
Storage Temp.
-20 Degrees C
Container Size
25 mg
Shelf Life
18 mo
Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20010-0.025
Zoro #
G703560310
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 mg

Details

Item
Daidzein (4,7-Dihydroxyisoflavone)
Solubility
DMSO
Storage Temp.
-20 Degrees C
Shelf Life
18 mo
Container Material
Plastic
Form
Powder

Description

Daidzein (4,7-Dihydroxyisoflavone), Container Size 25 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.