Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deoxycholic Acid Sodium Salt, 500 G

  • Mfr # D91500-500.0

  • Zoro # G604968024


product price: $647.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D91500-500.0
Zoro #
G604968024
UPC #
-
Country of Origin
New Zealand

Description

For solubilizing and isolating membrane-bound proteins in an active state.
CAS Number: 302-95-4
Molecular Weight: 414.58
Chemical Formula: C24H39NaO4
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Identification (HPLC): Pass Test
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 7.5 - 9.5
Purity (HPLC): 98.0 %
Sodium Cholate: 2.0 %
Sodium (Dry Basis): 4.9 - 6.2 %
Solubility 5% Solution: Clear Light Yellow Solution
Grade: High Purity Grade
Shipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.