Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deoxyribonucleic Acid Sodium Salt (DNA), 5 G

  • Mfr # D52150-5.0

  • Zoro # G804967988


product price: $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D52150-5.0
Zoro #
G804967988
UPC #
-
Country of Origin
China

Description

Supplied as lyophilized powder, double stranded DNA.
Common Name: DNA, Sodium Salt from Salmon Sperm
CAS Number: 9007-49-2
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White powder
Assay: 90.0 %
Identification: Pass Test
Loss on Drying: 14 %
Nitrogen Content: =~14 %
Phosphorus: 8 - 9 %
Polymerization: Pass Test
Protein: Pass Test
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.