Zoro Homepage

DEPC, 100 ML

  • Mfr # D43060-100.0

  • Zoro # G904972097


product price: $501.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D43060-100.0
Zoro #
G904972097
UPC #
-
Country of Origin
China

Description

Modification reagent for His and Tyr residues in proteins. Inhibitor of nucleases. DEPC treated water is used in handling of RNA in the laboratory to reduce the risk of RNA being degraded by RNases.
Common Name: Diethyl Pyrocarbonate
CAS Number: 1609-47-8
Molecular Weight: 162.1
Chemical Formula: C6H10O5
Solubility: Alcohol
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Light Yellow Liquid
Identification: Pass
Purity: 97.5 %
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.