DEPC, 25mL, Alcohol
Mfr # D43060-25.0
Zoro # G203559722
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Product Type
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate)
Container Size
25 mL
Solubility
Alcohol
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D43060-25.0
Zoro #
G203559722
UPC #
-
Country of Origin
United States
Dimensions
Container Size
25 mL
Details
Product Type
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate)
Solubility
Alcohol
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Container Material
Glass
Item
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate)
Shelf Life
18 mo
Chemical Grade
Lab
Storage Temperature
2 to 8 Degrees C
Molecular Weight
162.1
REMOVE - Previous PI Node
Protease Inhibitors
Quantity
1
Purity
97.5 %
Solubility Type
Alcohol
Features
Research or further manufacturing use only, not for food or drug use.
Volume
25 mL
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Chemical Formula
C6H10O5
CAS Number
1609-47-8
Description
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate), CAS Number 1609-47-8, Molecular Weight 162.1, Chemical Formula C6H10O5, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.