DEPC, 5mL, Alcohol
Mfr # D43060-5.0
Zoro # G903560509
product price: $43.69
/eaKey Features
Solubility
Alcohol
Container Material
Glass
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D43060-5.0
Zoro #
G903560509
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 mL
Details
Solubility
Alcohol
Item
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate)
Container Material
Glass
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Liquid
Description
DEPC (Diethyl Pyrocarbonate) (Diethyl Dicarbonate), Container Size 5 mL, Solubility Alcohol, Form Liquid, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.