Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # C92500-25.0
- Zoro # G924784458
product price:Â
$
3,345.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Chemical Properties
BSE/TSE Free
For Laboratory Technique
HPLC
CAS Number
82473-24-3
pH Level
5.0 - 8.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C92500-25.0
- Zoro #
- G924784458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Detergents/Surfactants
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- For Laboratory Technique
- HPLC
- CAS Number
- 82473-24-3
- pH Level
- 5.0 - 8.0
- Molecular Weight
- 630.88 g/mol
- Container Material
- Glass
- Shelf Life
- 12 mo
- Color
- White
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C32H58N2O8S
- Form
- Powder
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 25 g
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- CHAPSO [3-[(3-Cholamidopropyl) Dimethylammonio]-2-Hydroxy-1-Propanesulfonate]
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 82473-24-3, Molecular Weight 630.88 g/mol, Chemical Formula C32H58N2O8S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.