Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # D12000-25.0
- Zoro # G524783738
product price:Â
$
2,446.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
CAS Number
69227-93-6
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D12000-25.0
- Zoro #
- G524783738
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Detergents/Surfactants
- Calibration Certificate
- No
- CAS Number
- 69227-93-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Shelf Life
- 34 mo
- Product Type
- n-Dodecyl-ß-D-Maltoside
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Container Type
- Bottle
- Chemical Formula
- C24H46O11
- Application
- Research or Further Manufacturing Use Only
- Volume
- 25 g
- Storage Temperature - Maximum
- -20 Degrees C
- Molecular Weight
- 510.6 g/mol
- For Laboratory Technique
- HPLC, TLC
- Purity
- 99 %
- Chemical Properties
- BSE/TSE Free
- Color
- White
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 69227-93-6, Molecular Weight 510.6 g/mol, Chemical Formula C24H46O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 34 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.