Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # D91500-100.0
- Zoro # G324794545
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Purity
98 %
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
BSE/TSE Free
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D91500-100.0
- Zoro #
- G324794545
- UPC #
- -
- Country of Origin
- New Zealand
Details
- Item
- Detergents/Surfactants
- Purity
- 98 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Container Type
- Can
- Product Type
- Deoxycholic Acid Sodium Salt
- Volume
- 100 g
- Shelf Life
- 60 mo
- Form
- Crystalline Powder
- CAS Number
- 302-95-4
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Chemical Formula
- C24H39NaO4
- Quantity
- 1
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 414.58 g/mol
- pH Level
- 7.5 - 9.5
- Color
- White
- For Laboratory Technique
- HPLC
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 302-95-4, Molecular Weight 414.58 g/mol, Chemical Formula C24H39NaO4, APHA Not Applicable, Chemical Grade HPLC, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.