Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # D91500-500.0
- Zoro # G424791673
product price:Â
$
891.99
/ea
Free Shipping & Returns
Key Features
Product Type
Deoxycholic Acid Sodium Salt
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
500 g
Chemical Formula
C24H39NaO4
CAS Number
302-95-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D91500-500.0
- Zoro #
- G424791673
- UPC #
- -
- Country of Origin
- New Zealand
- Item
- Detergents/Surfactants
- Product Type
- Deoxycholic Acid Sodium Salt
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 500 g
- Chemical Formula
- C24H39NaO4
- CAS Number
- 302-95-4
- pH Level
- 7.5 - 9.5
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Quantity
- 1
- Purity
- 98 %
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 414.58 g/mol
- Storage Temperature
- Room Temperature
- Shelf Life
- 60 mo
- Chemical Properties
- BSE/TSE Free
- For Laboratory Technique
- HPLC
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Color
- White
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 302-95-4, Molecular Weight 414.58 g/mol, Chemical Formula C24H39NaO4, APHA Not Applicable, Chemical Grade HPLC, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.