Detergents/Surfactants
- Mfr # N02007-100.0
- Zoro # G924787404
product price:Â
$
5,324.99
/ea
Free Shipping & Returns
Key Features
Product Type
n-Octylglucoside [n-Octyl-B-D-Glucopyranoside]
Container Type
Can
Volume
100 g
Molecular Weight
292.4 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N02007-100.0
- Zoro #
- G924787404
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Detergents/Surfactants
- Product Type
- n-Octylglucoside [n-Octyl-B-D-Glucopyranoside]
- Container Type
- Can
- Volume
- 100 g
- Molecular Weight
- 292.4 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Chemical Formula
- C14H28O6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 29836-26-8
- Color
- White
- Purity
- 99 %
- Calibration Certificate
- No
- Form
- Powder
- Storage Temperature - Maximum
- -20 Degrees C
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 29836-26-8, Molecular Weight 292.4 g/mol, Chemical Formula C14H28O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.