Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dextran 70, 5 Kilograms

  • Mfr # D30850-5000.0

  • Zoro # G516554896


product price: $5,050.99
/ea
Free Shipping & Returns

Key Features

Type
Biochemical Reagents
CAS Number
9004-54-0
Chemical Family Type
Dextran
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
5 KG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D30850-5000.0
Zoro #
G516554896
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
5 KG

Details

Type
Biochemical Reagents
CAS Number
9004-54-0
Chemical Family Type
Dextran
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Dextran 70, 5 Kilograms
Molecular Weight
70000 g/mol

Description

CAS Number: 9004-54-0Molecular Weight: 70,000Chemical Formula: C6H10O5nSolubility: waterStorage Temperature: 2-8CStorage Conditions: RefrigeratorManufacturer: Dextran Products Appearance: White to slightly off white powder Loss on Drying: 7.0 %Ash Content: 2.0 %Specific Rotationa 20D 2% solution: +195 - +203 oIntrinsic Viscosity @ 37 oC 1% Solution: 0.22 - 0.27 pH 6% Solution: 4.5 - 7.0 Color of solution @ 375nm 6% solution: 0.15 ODCold water solubility 1% solution: Soluble in cold water Non Animal Origin: Conforms BSE/TSE Free: BSE/TSE Free Country of Origin: Canada Shipping Weight: 11 lbsShipping Dimensions: 7.50 x 10.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.