
Dextran 70, 500 Grams
Mfr # D30850-500.0
Zoro # G916554939
product price: $622.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9004-54-0
Type
Biochemical Reagents
Container Size
500 G
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Dextran
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D30850-500.0
Zoro #
G916554939
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
500 G
Details
CAS Number
9004-54-0
Item
Dextran 70, 500 Grams
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Dextran
Molecular Weight
70000 g/mol
Description
CAS Number: 9004-54-0Molecular Weight: 70,000Chemical Formula: C6H10O5nSolubility: waterStorage Temperature: 2-8CStorage Conditions: RefrigeratorManufacturer: Dextran Products Appearance: White to slightly off white powder Loss on Drying: 7.0 %Ash Content: 2.0 %Specific Rotationa 20D 2% solution: +195 - +203 oIntrinsic Viscosity @ 37 oC 1% Solution: 0.22 - 0.27 pH 6% Solution: 4.5 - 7.0 Color of solution @ 375nm 6% solution: 0.15 ODCold water solubility 1% solution: Soluble in cold water Non Animal Origin: Conforms BSE/TSE Free: BSE/TSE Free Country of Origin: Canada Shipping Weight: 1.23 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.