
Diamond White Glass Microscope Slides, Frosted, Charged, 144 Slides per Case, 144PK
Mfr # 195615-144W
Zoro # G616464217
product price:Â $91.35
/pk 144, $0.63/ea
Free Shipping & Returns
Key Features
Length
75 mm
Thickness
1 MM
Color
White
Width
25 mm
Material
Chemically Pure White Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195615-144W
Zoro #
G616464217
UPC #
-
Country of Origin
Unknown
Dimensions
Length
75 mm
Thickness
1 MM
Width
25 mm
Details
Color
White
Item
Diamond White Glass Microscope Slides, Frosted, Charged, 144 Slides per Case
Material
Chemically Pure White Glass
Description
Diamond White Glass Microscope Slides are made of chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorscence and no color distortion. This special composition provides minimal oxidation and ensures sample integrity during long term storage. Also features increased hardness and molecular stability of slide surface for more accurate experimental results.Charged slide provide the ideal surface for superior cell and tissue adhesion in histoloty, cytology, and pathology applications. Slides are pre-cleaned and ready to use. Packaged in high qauality plastic boxes and double cellophane wrapped to protect against moisture and foreign particles. Produced from the finest quality optical white glass Charged surface allows cells and tissues to adhere to the slide Packed in high-quality white plastic boxes Dimensions: 25 x 75mm Thickness: 1 - 1.2mm Packaging: 72 Slides per Box, 2 Boxes per CaseShipping Weight: 1.75 lbsShipping Dimensions: 4.00 x 4.00 x 2.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.