Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digitonin, Water Soluble, 1 Gram

  • Mfr # D43065-1.0

  • Zoro # G116554807


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

CAS Number
11024-24-1
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Digitonin
Type
Biochemical Reagents
Molecular Weight
1229.3 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D43065-1.0
Zoro #
G116554807
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

CAS Number
11024-24-1
Item
Digitonin, Water Soluble, 1 Gram
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Digitonin
Type
Biochemical Reagents
Molecular Weight
1229.3 g/mol

Description

Non-ionic detergent used to solubilize membrane bound proteins.CAS Number: 11024-24-1Molecular Weight: 1229.3Chemical Formula: C56H92O29Solubility: DMSO, DMFStorage Temperature: -20CStorage Conditions: FreezerAppearance: White solid Melting Point: 232 - 235 oCOptical Rotation: Report Non Animal Contact: Non Animal Contact BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.0399 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.