Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digitonin, Water Soluble, 100 Milligrams

  • Mfr # D43065-0.1

  • Zoro # G416554859


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Chemical Family Type
Digitonin
Molecular Weight
1229.3 g/mol
Container Size
100 MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D43065-0.1
Zoro #
G416554859
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 MG

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Item
Digitonin, Water Soluble, 100 Milligrams
Chemical Family Type
Digitonin
Molecular Weight
1229.3 g/mol
CAS Number
11024-24-1

Description

Non-ionic detergent used to solubilize membrane bound proteins.CAS Number: 11024-24-1Molecular Weight: 1229.3Chemical Formula: C56H92O29Solubility: DMSO, DMFStorage Temperature: -20CStorage Conditions: FreezerAppearance: White solid Melting Point: 232 - 235 oCOptical Rotation: Report Non Animal Contact: Non Animal Contact BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.03 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.