Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digitonin, Water Soluble, 500 Milligrams

  • Mfr # D43065-0.5

  • Zoro # G616554932


product price: $815.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Digitonin
CAS Number
11024-24-1
Container Size
500 MG
Molecular Weight
1229.3 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D43065-0.5
Zoro #
G616554932
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 MG

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Digitonin, Water Soluble, 500 Milligrams
Chemical Family Type
Digitonin
CAS Number
11024-24-1
Molecular Weight
1229.3 g/mol
Type
Biochemical Reagents

Description

Non-ionic detergent used to solubilize membrane bound proteins.CAS Number: 11024-24-1Molecular Weight: 1229.3Chemical Formula: C56H92O29Solubility: DMSO, DMFStorage Temperature: -20CStorage Conditions: FreezerAppearance: White solid Melting Point: 232 - 235 oCOptical Rotation: Report Non Animal Contact: Non Animal Contact BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.03 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.