Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIPSO , 25g

  • Mfr # D44080-25.0

  • Zoro # G103560385


product price: $67.49
/ea

Key Features

Chemical Formula
C7H17NO6S
Chemical Container Size
25 g
CAS Number
68399-80-4
Concentration
D44080
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D44080-25.0
Zoro #
G103560385
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Chemical Formula
C7H17NO6S
CAS Number
68399-80-4
Concentration
D44080
Shelf Life
18 mo
Item
DIPSO
Molecular Weight
243.3

Description

DIPSO, Concentration D44080, CAS Number 68399-80-4, Molecular Weight 243.3, Chemical Formula C7H17NO6S, Chemical Container Size 25 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.