Zoro Homepage

Distilled Water, 4 x 4 L

  • Mfr # W20525-4X4L

  • Zoro # G104966094


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W20525-4X4L
Zoro #
G104966094
UPC #
-
Country of Origin
United States

Description

Laboratory reagent grade. Purified by steam distillation for use as a research laboratory reagent. Not intended or sold for human consumption. 10 Liter size supplied in a Cubitainer with pouring spout.
CAS Number: 7732-18-5
Molecular Weight: 18.02
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Alkalinity (Total as CaCO3): 20 ppm
Aluminum (Al): 0.2 ppm
Antimony (Sb): 0.006 ppm
Arsenic (As): 0.01 ppm
Barium (Ba): 2 ppm
Beryllium (Be): 0.004 ppm
Boron (B): 1 ppm
Bromate: 0.010 ppm
Bromide: 0.005 ppm
Cadmium (Cd): 0.005 ppm
Calcium (Ca): 2 ppm
Chloride (ASTM D5442): 50 ppb
Chromium (Cr): 0.10 ppm
Cobalt (Co): 0.15 ppm
Conductivity (ASTM D1125): 5.0 μS/cm
Copper (Cu): 1 ppm
E.Coli: 1 MPN/100ml
Fluoride: 4 ppm
Foaming Agents: 0.5 mg/l
Hardness (as CaCO3): 10 mg/l
Heterotrophic Bacteria (F1094): 100 cfu/10ml
Iron (Fe): 0.3 ppm
lead (Pb): 0.015 ppm
Magnesium (Mg): 0.10 ppm
Manganese (Mn): 0.05 ppm
Mercury (Hg): 0.002 ppm
Molybdenum (Mo): 0.15 ppm
Nickel (Ni): 0.005 ppm
Nitrate as N: 10 ppm
pH (ASTM D1293): 5.0 - 7.0
Phosphorous (P): 1 ppm
Potassium (K): 1 ppm
Resistivity (ASTM D1125): 0.2 megaohm
Scandium (SC): 0.15 ppm
Selenium (Se): 0.05 ppm
Silica (ASTM D4517): No Limit ppb
Silver (Ag): 0.10 ppm
Sodium (ASTM 6071): 50 ppb
Standard Plate Count: 500 cfu/ml
Strontium (Sr): 0.15 ppm
sulfate: 250 ppm
Thallium (Tl): 0.002 ppm
Tin (sn): 0.15 ppm
Titanium (Ti): 0.15 ppm
TOC (ASTM 5997): No Limit ppm
Total Coliform: 1 MPN/100ml
Total Radium: 0.5835 - 1.491 pCi/l
Uranium (U): 0.030 ppm
Vanadium (V): 0.15 ppm
Zinc (Zn): 5 ppm
Shipping Weight: 37 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.