Zoro Homepage

DL-Phosphinothricin (PPT), 250mg

  • Mfr # P40100-0.25

  • Zoro # G303560161


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Container Size
250 mg
Shelf Life
18 mo
Product Type
DL-Phosphinothricin (PPT)
Solubility
Water
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40100-0.25
Zoro #
G303560161
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

Shelf Life
18 mo
Product Type
DL-Phosphinothricin (PPT)
Solubility
Water
Form
Powder
Container Material
Plastic
Storage Temp.
Room Temperature
Item
DL-Phosphinothricin (PPT)
Solubility Type
Water
Application
Nitrogen Assimilation
Molecular Weight
198.2
Volume
250 mg
CAS Number
77182-82-2
REMOVE - Previous PI Node
Protease Inhibitors
Chemical Grade
Lab
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Storage Temperature
Room Temperature
Chemical Formula
C5H15N2O4P

Description

DL-Phosphinothricin (PPT), CAS Number 77182-82-2, Molecular Weight 198.2, Chemical Formula C5H15N2O4P, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.