Zoro Homepage

DL-Threonine, 500 G

  • Mfr # T55700-500.0

  • Zoro # G104974662


product price: $1,928.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55700-500.0
Zoro #
G104974662
UPC #
-
Country of Origin
China

Description

CAS Number: 80-68-2
Molecular Weight: 119.12 g/mol
Chemical Formula: C4H9NO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powde
Assay (Titration): 99 %
Heavy Metals: 10.0 ppm
Loss on Drying: 0.2 %
Residue on Ignition: 0.1 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.