Zoro Homepage

Doripenem, 1 G

  • Mfr # D62810-1.0

  • Zoro # G804972111


product price: $968.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D62810-1.0
Zoro #
G804972111
UPC #
-
Country of Origin
United Kingdom

Description

CAS Number: 364622-82-2
Molecular Weight: 420.50 (anhydrous)
Chemical Formula: C15H24N4O6S2 €¢ xH2O
Solubility: Water (5mg/ml)
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
Solubility (0.5%): Clear, colorless solution
Water: 6.0 %
Related Substances: 2.0 %
Assay (Anhydrous): 98.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.