Zoro Homepage

DPBS 1X Solution, 1 L

  • Mfr # D22150-1000.0

  • Zoro # G204972131


product price: $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22150-1000.0
Zoro #
G204972131
UPC #
-
Country of Origin
United States

Description

Ready to use sterile 1x solutionContains: 137 mM Sodium Chloride2.7 mM Potassium Chloride10 mM PhosphatesDoes not contain Calcium or Magnesium
Common Name: Dulbecco's Phosphate Buffered Saline 1X Sterile Solution
CAS Number: 7647-14-5, 7447-40-7, 7558-79-4, 7778-77-0, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
pH: 7.25 - 7.55
Sterile Filtered: Complies
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.