Zoro Homepage

DTE, 10 G

  • Mfr # D20040-10.0

  • Zoro # G204972193


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20040-10.0
Zoro #
G204972193
UPC #
-
Country of Origin
China

Description

Protective reagent for maintaining -SH groups in reduced stated.Hygroscopic.
Common Name: Dithioerythritol
CAS Number: 6892-68-8
Molecular Weight: 154.2
Chemical Formula: C4H10O2 S2
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 99.0 %
Electrophoresis: Pass Test
Identification (UV): Pass Test
Melting Point: 81 - 85 oC
Solution (5% in water): Clear and colorless
Total Disulfate 0.02M @285: 0.13
Shipping Weight: 0.1318 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.