Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTE Dithioerythreitol, 5 Grams

  • Mfr # D20040-5.0

  • Zoro # G316554928


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Dithioerythritol
Molecular Weight
154.2 g/mol
Container Size
5 G
Type
Biochemical Reagents
CAS Number
6892-68-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D20040-5.0
Zoro #
G316554928
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
5 G

Details

Chemical Family Type
Dithioerythritol
Molecular Weight
154.2 g/mol
Type
Biochemical Reagents
CAS Number
6892-68-8
Item
DTE [Dithioerythreitol], 5 Grams
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Protective reagent for maintaining -SH groups in reduced stated.Hygroscopic.Common Name: DithioerythritolCAS Number: 6892-68-8Molecular Weight: 154.2Chemical Formula: C4H10O2 S2Solubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White crystalline Assay: 99.0 %Melting Point: 81 - 85 oCSolution 5% in water: Clear and colorless Total Disulfate 0.02M @285: 0.13 Country of Origin: Report Shipping Weight: 0.1781 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.