DTT, 10g, Powder
Mfr # D11000-10.0
Zoro # G303560680
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Container Material
Glass
Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D11000-10.0
Zoro #
G303560680
UPC #
-
Country of Origin
India
Dimensions
Container Size
10 g
Details
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Container Material
Glass
Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Item
DTT (DL-Dithiothreitol) - Clelands Reagent
Solubility
Water
Chemical Formula
C4H10O2S2
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Storage Temperature - Maximum
8 Degrees C
Volume
10 g
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
Lab
Storage Temperature
2 to 8 Degrees C
CAS Number
3483-12-3
Description
DTT (DL-Dithiothreitol) - Clelands Reagent, CAS Number 3483-12-3, Chemical Formula C4H10O2S2, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.