Zoro Homepage

DTT, 1g, Powder

  • Mfr # D11000-1.0

  • Zoro # G503560480


product price: $36.49
/ea

Key Features

Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Container Material
Plastic
Solubility
Water
Form
Powder
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11000-1.0
Zoro #
G503560480
UPC #
-
Country of Origin
India

Dimensions

Container Size
1 g

Details

Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Container Material
Plastic
Solubility
Water
Form
Powder
Item
DTT (DL-Dithiothreitol) - Clelands Reagent
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C4H10O2S2
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature - Maximum
8 Degrees C
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature
2 to 8 Degrees C
Storage Temperature - Minimum
2 Degrees C
CAS Number
3483-12-3
Solubility Type
Water
Special Information
BSE/TSE Free
Volume
1 g

Description

DTT (DL-Dithiothreitol) - Clelands Reagent, CAS Number 3483-12-3, Chemical Formula C4H10O2S2, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.