Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT, 50g, Powder

  • Mfr # D11000-50.0

  • Zoro # G403560603


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
50 g
Container Material
Glass
Shelf Life
18 mo
Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D11000-50.0
Zoro #
G403560603
UPC #
-
Country of Origin
India

Dimensions

Container Size
50 g

Details

Form
Powder
Container Material
Glass
Shelf Life
18 mo
Item
DTT (DL-Dithiothreitol) - Clelands Reagent
Product Type
DTT (DL-Dithiothreitol) - Clelands Reagent
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
154.25
Storage Temperature - Maximum
8 Degrees C
Special Information
BSE/TSE Free
Solubility Type
Water
CAS Number
3483-12-3
Volume
50 g
Storage Temperature - Minimum
2 Degrees C
Storage Temperature
2 to 8 Degrees C
REMOVE - Previous PI Node
Protease Inhibitors
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
Lab
Chemical Formula
C4H10O2S2

Description

DTT (DL-Dithiothreitol) - Clelands Reagent, CAS Number 3483-12-3, Molecular Weight 154.25, Chemical Formula C4H10O2S2, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.