Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # A70050-100.0
- Zoro # G724783965
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H16ClN3S
Container Type
Can
Color
Brown to Black-Green
Volume
100 g
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A70050-100.0
- Zoro #
- G724783965
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Chemical Formula
- C15H16ClN3S
- Container Type
- Can
- Color
- Brown to Black-Green
- Volume
- 100 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- CAS Number
- 531-55-5
- Quantity
- 1
- Molecular Weight
- 305.83 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Product Type
- Azure B
- Container Material
- Plastic
- Wire Color
- Brown to Black-Green
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 531-55-5, Molecular Weight 305.83 g/mol, Chemical Formula C15H16ClN3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.