Zoro Homepage

EDTA, Disodium Salt, 2.5 KG

  • Mfr # E57020-2500.0

  • Zoro # G204972124


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57020-2500.0
Zoro #
G204972124
UPC #
-
Country of Origin
China

Description

Common Name: Ethylenediaminetetraacetic acid disodium salt dihydrate
CAS Number: 6381-92-6
Molecular Weight: 372.2
Chemical Formula: C10H14N2O8Na2 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Endotoxin: 1 EU/mg
Heavy Metals: 0.0005 %
Identification: Pass
Insolubles: 0.005 %
Iron (Fe): 0.005 %
Loss on Drying: 11.0 %
Nitrilotriacetic Acid: 0.1 %
pH: 4.0 - 6.0
Purity: 99.0 - 101.0 %
Solubility: Slightly soluble in water
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.