Zoro Homepage

EDTA, Free Acid, 1 KG

  • Mfr # E58100-1000.0

  • Zoro # G604972137


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E58100-1000.0
Zoro #
G604972137
UPC #
-
Country of Origin
China

Description

Common Name: EDTA
CAS Number: 60-00-4
Molecular Weight: 292.24
Chemical Formula: C10H16N2O8
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Fine White Crystalline Powder
Assay (Titration): 99.0 %
Calcium (Ca): 0.001 %
Heavy Metals: 0.001 %
Insoluble: 1.0 %
Iron: 0.005 %
Magnesium (Mg): 5 ppm
Grade: ACS
Shipping Weight: 2.1901 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.