Zoro Homepage

EDTA, Tetrasodium Salt, 1 KG

  • Mfr # E57045-1000.0

  • Zoro # G304972147


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57045-1000.0
Zoro #
G304972147
UPC #
-
Country of Origin
India

Description

CAS Number: 13235-36-4
Molecular Weight: 380.17
Chemical Formula: EDTA €¢ 4Na €¢xH20
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Heavy Metals (as Pb): 0.001 %
Iron: 0.005 %
Moisture (KF): 12.4 - 19.2 %
Nitrilotriacetic Acid: 0.1 %
pH (1% in H2O): 10.7 - 11.7
Purity (Dry Basis): 99.5 %
Solubility (5% in H20): Pass
Grade: Ultra Pure
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.