Zoro Homepage

EGTA 0.5M Solution pH 8.0, 50 ML

  • Mfr # E14100-50.0

  • Zoro # G304972086


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14100-50.0
Zoro #
G304972086
UPC #
-
Country of Origin
United States

Description

CAS Number: 67-42-5; 7732-18-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Colorless Solution
pH: 7.8 - 8.2
Sterility: Pass Test
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.62 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.