Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGTA, 250 G

  • Mfr # E57060-250.0

  • Zoro # G304972161


product price: $682.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57060-250.0
Zoro #
G304972161
UPC #
-
Country of Origin
China

Description

Common Name: Ethylene glycol-bis(2-aminoethylether)-N,N,N',N'-tetraacetic acid
CAS Number: 67-42-5
Molecular Weight: 380.35
Chemical Formula: C14H24N2O10
Solubility: 1M NaOH
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Assay: 99.0 - 101.0 %
Heavy Metals: 5 ppm
Loss on Drying: 2.0 %
Melting Range: 240 - 244 C
Non Animal Origin: Non Animal Origin
Country of Origin: Report
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.