Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ekono Hybridization Buffer, 1L

  • Mfr # 248800

  • Zoro # G105299856


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
3.75 in
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248800
Zoro #
G105299856
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
3.75 in
Length
3.75 in

Description

EKONO provides real cost savings without sacrificing performance or reliability. Effective for Southern, Northern, Southwestern and oligonucleotide hybridizaiton. Can be used with radioactive and non-radioactive probes or for screening libraires. Simple overnight incubation produces high sensitivity with minimum background. Supplied in a 1 liter bottle. Store at room temperature.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
EconomicalHigh performanceOptimum sensitivityMinimum backgroundShipping Weight: 5.0001 lbs
Shipping Dimensions: 3.75 x 8.50 x 3.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.