Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # B41600-200.0
Zoro # G824789126
product price:Â
$
79.65
/ea
Key Features
Product Type
BSA Blocking Buffer Solution in PBS with Azide
Color
Colorless
CAS Number
26628-22-8, 7447-40-7, 7601-54-9, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8
Special Information
BSE/TSE Free
Features
BSE/TSE Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B41600-200.0
- Zoro #
- G824789126
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Product Type
- BSA Blocking Buffer Solution in PBS with Azide
- Color
- Colorless
- CAS Number
- 26628-22-8, 7447-40-7, 7601-54-9, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8
- Special Information
- BSE/TSE Free
- Features
- BSE/TSE Free
- Compatible Product Type
- Universal
- Volume
- 200 mL
- Form
- Liquid
- Storage Temperature - Maximum
- -20 Degrees C
- Buffer System
- BSA Blocking
- Container Type
- Bottle
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
Description
Electrophoresis Reagents, CAS Number 26628-22-8, 7447-40-7, 7601-54-9, 7647-14-5, 7732-18-5, 7778-77-0, 9048-46-8, Chemical Formula Not Applicable