Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # B41700-500.0
Zoro # G824795059
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Storage Temperature
Room Temperature
Container Type
Bottle
CAS Number
1185-53-1, 151-21-3, 77-86-1, 7732-18-5
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B41700-500.0
- Zoro #
- G824795059
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- CAS Number
- 1185-53-1, 151-21-3, 77-86-1, 7732-18-5
- Compatible Product Type
- Universal
- Volume
- 500 mL
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Color
- Colorless
- Features
- BSE/TSE Free
- Special Information
- BSE/TSE Free
- Product Type
- Blot Stripping Buffer 4X Solution
- Buffer System
- Blot Stripping
Description
Electrophoresis Reagents, CAS Number 1185-53-1, 151-21-3, 77-86-1, 7732-18-5, Chemical Formula Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.