Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # E71800-5.0
Zoro # G824785531
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1239-45-8
Chemical Formula
C21H20BrN3
Product Type
Ethidium Bromide
Container Type
Bottle
Molecular Weight
394.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E71800-5.0
- Zoro #
- G824785531
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- CAS Number
- 1239-45-8
- Chemical Formula
- C21H20BrN3
- Product Type
- Ethidium Bromide
- Container Type
- Bottle
- Molecular Weight
- 394.32 g/mol
- Compatible Product Type
- Universal
- Color
- Dark Purple
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Application
- Nucleic Acid Electrophoresis
- Storage Temperature
- Room Temperature
- Volume
- 5 g
- Form
- Powder
Description
Electrophoresis Reagents, CAS Number 1239-45-8, Molecular Weight 394.32 g/mol, Chemical Formula C21H20BrN3
Restrictions
Hazardous material