Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # I26100-0.025
- Zoro # G624786059
product price:
$
726.99
/ea
Free Shipping & Returns
Key Features
CAS Number
74431-23-5
Storage Temperature - Maximum
-20 Degrees C
Container Type
Bottle
Form
Powder
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I26100-0.025
- Zoro #
- G624786059
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- CAS Number
- 74431-23-5
- Storage Temperature - Maximum
- -20 Degrees C
- Container Type
- Bottle
- Form
- Powder
- Container Material
- Plastic
- Product Type
- Imipenem Monohydrate
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 25 mg
- Application
- Research or Further Manufacturing Use Only
- Color
- Yellow to Yellow-Brown
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Shelf Life
- 24 mo
- Solubility Type
- DMSO
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C12H17N3O4S ¿ H2O
- Molecular Weight
- 317.36 g/mol
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Yellow to Yellow-Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 74431-23-5, Molecular Weight 317.36 g/mol, Chemical Formula C12H17N3O4S ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.