Shop RPI
See all product information
Create Account
Electrophoresis Reagents
- Mfr # T18000-0.025
- Zoro # G324784164
product price:Â
$
49.75
/ea
Key Features
Solubility Type
Water
Special Information
BSE/TSE Free
Color
Colorless
Storage Temperature
Room Temperature
Volume
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18000-0.025
- Zoro #
- G324784164
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Electrophoresis Reagents
- Solubility Type
- Water
- Special Information
- BSE/TSE Free
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Volume
- 25 mL
- Chemical Formula
- C6H16N2
- Compatible Product Type
- Universal
- CAS Number
- 110-18-9
- Form
- Liquid
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Features
- BSE/TSE Free
- Product Type
- TEMED [N,N,N',N'-Tetramethylethylenediamine]
- Molecular Weight
- 116.2 g/mol
- Application
- Catalyst for Polyacrylamide Gel Electrophoresis
- Purity
- 97 %
- Container Type
- Bottle
Description
Electrophoresis Reagents, CAS Number 110-18-9, Purity 97 Percent, Molecular Weight 116.2 g/mol, Chemical Formula C6H16N2
Restrictions
Hazardous material