Zoro Homepage

Ergocalciferol Ercalciol Calciferol / Vitamin D2, 10 Grams

  • Mfr # C20300-10.0

  • Zoro # G416554651


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Ercalciol Calciferol / Vitamin D2
Container Size
10 G
Molecular Weight
396.65 g/mol
CAS Number
50-14-6
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20300-10.0
Zoro #
G416554651
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
10 G

Details

Chemical Family Type
Ercalciol Calciferol / Vitamin D2
Molecular Weight
396.65 g/mol
CAS Number
50-14-6
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Item
Ergocalciferol [Ercalciol Calciferol / Vitamin D2], 10 Grams

Description

The synthetic form of Vitamin D. Prepared from ergosterol by UV irradiation in a suitable solvent.Common Name: Ercalciol Calciferol / Vitamin D2CAS Number: 50-14-6Molecular Weight: 396.65Chemical Formula: C28H44OSolubility: Water, alcoholStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White crystalline powder Assay: 97.0 - 103.0 %Identification: Conforms Melting Range: 115.0 - 119.0 CMicrobiological Test: Conforms Reducing Substances: Conforms Specific Rotation c=1, MeOH, 20oC: +103.0 - +106.0 oNon Animal Origin: Non Animal Origin Country of Origin: Report Note: Ergocalciferol is very sensitive to air and heat. Once the container is opened, please store partial container in freezer Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.