Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ertapenem Sodium Salt, 1 G

  • Mfr # E32100-1.0

  • Zoro # G404972146


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32100-1.0
Zoro #
G404972146
UPC #
-
Country of Origin
China

Description

CAS Number: 153773-82-1
Molecular Weight: 497.5
Chemical Formula: C22H24N3NaO7S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to light yellow powder
HPLC (Purity): 97.0 %
Identification (IR): Pass
pH: 4.50 - 7.0
Water: 12.0 - 19.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.