Zoro Homepage

Esculin, 1 KG

  • Mfr # E38000-1000.0

  • Zoro # G304972185


product price: $2,875.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38000-1000.0
Zoro #
G304972185
UPC #
-
Country of Origin
Bulgaria

Description

CAS Number: 531-75-9
Molecular Weight: 340.28
Chemical Formula: C15H16O9 €¢ xH2O
Solubility: Alcohol (Heated) and Water (Heated)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Off White Powder
Assay (Dried Basis): 97.5 %
Heavy Metals: 20 ppm
Optical Rotation: -84 - -87
Related Substances: 0.5 %
Residue on Ignition (Sulfated Ash): 0.1 %
Specific Absorption: 333 - 354 nm
Total Aerobic Plate: 100 cfu/g
Water (KF): 6.5 - 8.0 %
Yeast and Mold: 50 cfu/g
Shipping Weight: 2.3124 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.