Zoro Homepage

Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L

  • Mfr # A22645-4000.0

  • Zoro # G104972088


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22645-4000.0
Zoro #
G104972088
UPC #
-
Country of Origin
United States

Description

WARNING! This product can expose you to Methyl alcohol, 4-methyl-2-pentanone and ethanol, all chemicals which are known to the State of California to cause cancer and developmental harm. For more information go to www.P65Warnings.ca.gov.
Appearance: Clear Colorless Free of Foreign Matter
Color Value: 15
Ethyl Alcohol, Denatured: Conforms
Specific Gravity: 0.782 - 0.802
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.