Zoro Homepage

Ethanolamine, 4 L

  • Mfr # E16800-4.0

  • Zoro # G604972106


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E16800-4.0
Zoro #
G604972106
UPC #
-
Country of Origin
United States

Description

CAS Number: 141-43-5
Molecular Weight: 61.08
Chemical Formula: C2H7NO
Appearance: Clear, colorless viscous liquid
BSE/TSE Free: BSE/TSE Free
Color, PTCO: 15
Country of Origin: Report
Diethanolamine: 0.2 %
Monoethanolamine: 99.5 %
Specific Gravity: 1.0160 1.0191
Water: 0.3 %
Shipping Weight: 8.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.